Shop COVERKING

Seat Covers in Alcantara for 19881991 GMC Truck Sierra, CSCAT1GM7458

  • Mfr # CSCAT1GM7458
  • Zoro # G5525929

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7458
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1GM7458
Zoro #
G5525929
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
Color
Black
Family Code
GM7458

Description

Seat Covers in Alcantara for 1988-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench, 2-Door Models w/STICK-OUT DOOR HANDLES & THUMB PUSH-BUTTONS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.