This item is Discontinued.

Coverking Seat Covers in Alcantara for 19891989 Cadillac Sedan, CSCAT1CD7158 CSCAT1CD7158

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 19891989 Cadillac Sedan, CSCAT1CD7158 (Discontinued)

Mfr # CSCAT1CD7158
Zoro # G7133320
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1CD7158
Zoro #
G7133320
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 1989 To 1989 Cadillac Sedan DeVille
Color
Black
Family Code
CD7158

Description

Seat Covers in Alcantara for 1989-1989 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/armrest, for seats with 2-stems per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.