Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19891995 Toyota Truck, CSCAT3TT7035
Mfr # CSCAT3TT7035
Zoro # G5553448
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7035
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3TT7035
- Zoro #
- G5553448
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 1989 To 1995 Toyota Truck Pickup
- Family Code
- TT7035
Description
Seat Covers in Alcantara for 1989-1995 Toyota Truck Pickup - (F), 50/50 Bucket,W/Removable Headrest,No Armrest