This item is Discontinued.

Coverking Seat Covers in Alcantara for 19891998 Mazda MPV  F, CSCAT0MA7042 CSCAT0MA7042

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 19891998 Mazda MPV F, CSCAT0MA7042 (Discontinued)

Mfr # CSCAT0MA7042
Zoro # G5508200
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0MA7042
Zoro #
G5508200
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 1989 To 1998 Mazda MPV
Color
Beige
Family Code
MA7042

Description

Seat Covers in Alcantara for 1989-1998 Mazda MPV - (F), 50/50 Bucket w/removable headrest, w/armrest - 1 per seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.