This item is Discontinued.

Coverking Seat Covers in Alcantara for 19911999 Mitsubishi 3000GT, CSCAT1MB9335 CSCAT1MB9335

Seat Covers in Alcantara for 19911999 Mitsubishi 3000GT, CSCAT1MB9335 (Discontinued)

  • Mfr # CSCAT1MB9335
  • Zoro # G7081554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1MB9335
Zoro #
G7081554
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1991 To 1999 Mitsubishi 3000GT
Family Code
MB9335

Description

Seat Covers in Alcantara for 1991-1999 Mitsubishi 3000GT - (F), 50/50 bucket, for manual driver and passenger seat, w/o dr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.