This item is Discontinued.

Coverking Seat Covers in Alcantara for 19911991 GMC Sonoma  F, CSCAT0GM7208 CSCAT0GM7208

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 19911991 GMC Sonoma F, CSCAT0GM7208 (Discontinued)

Mfr # CSCAT0GM7208
Zoro # G5479141
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0GM7208
Zoro #
G5479141
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 1991 To 1991 GMC Sonoma
Color
Beige
Family Code
GM7208

Description

Seat Covers in Alcantara for 1991-1991 GMC Sonoma - (F), Solid Bench, w/o headrest, w/o armrest, w/o console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.