This item is Discontinued.

Coverking Seat Covers in Alcantara for 19911995 Volvo 940 Sedan, CSCAT1VO7125 CSCAT1VO7125

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 19911995 Volvo 940 Sedan, CSCAT1VO7125 (Discontinued)

Mfr # CSCAT1VO7125
Zoro # G5480088
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1VO7125
Zoro #
G5480088
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Black
For Use With
For 1991 To 1995 Volvo 940 Sedan
Family Code
VO7125

Description

Seat Covers in Alcantara for 1991-1995 Volvo 940 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are fully upholstered on the front AND back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.