This item is Discontinued.

Coverking Seat Covers in Alcantara for 19921994 GMC Yukon  F, CSCAT0GM7221 CSCAT0GM7221

Seat Covers in Alcantara for 19921994 GMC Yukon F, CSCAT0GM7221 (Discontinued)

  • Mfr # CSCAT0GM7221
  • Zoro # G5471292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0GM7221
Zoro #
G5471292
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Beige
For Use With
For 1992 To 1994 GMC Yukon
Family Code
GM7221

Description

Seat Covers in Alcantara for 1992-1994 GMC Yukon - (F), 50/50 bucket, W/Builtin Headrest, W/ 1 Armrst per Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.