Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19941997 Chevrolet Truck, CSCAT1CH7296
- Mfr # CSCAT1CH7296
- Zoro # G5520511
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7296
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1CH7296
- Zoro #
- G5520511
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1994 To 1997 Chevrolet Truck S10-Pickup
- Family Code
- CH7296
Description
Seat Covers in Alcantara for 1994-1997 Chevrolet Truck S10-Pickup - (F), 50/50 Bucket,W/See-through Style Adjustable, Not Removable Headrest, For cloth seats