This item is Discontinued.

Coverking Seat Covers in Alcantara for 19941997 Honda Accord, CSCAT1HD7055 CSCAT1HD7055

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 19941997 Honda Accord, CSCAT1HD7055 (Discontinued)

Mfr # CSCAT1HD7055
Zoro # G5502101
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1HD7055
Zoro #
G5502101
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 1994 To 1997 Honda Accord Sedan
Color
Black
Family Code
HD7055

Description

Seat Covers in Alcantara for 1994-1997 Honda Accord Sedan - (F), EX MODEL, 50/50 Bucket,With Removable Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.