Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19951999 Chevrolet Truck, CSCAT1CH7437
Mfr # CSCAT1CH7437
Zoro # G7075948
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7437
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1CH7437
- Zoro #
- G7075948
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7437
Description
Seat Covers in Alcantara for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 Split Bench w/removable headrest, w/o folding console or armrest, NOT FOR 1999 SILVERADO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov