Seat Covers in Alcantara for 19951999 Chevrolet Truck, CSCAT3CH7994
- Mfr # CSCAT3CH7994
- Zoro # G5471618
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7994
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3CH7994
- Zoro #
- G5471618
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7994
Description
Seat Covers in Alcantara for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bottom Bench w/ 40/20/40 bkrst, w/remov hdrst, w/console, w/pwr lmbr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.