Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19952004 Toyota Truck, CSCAT1TT7139
Mfr # CSCAT1TT7139
Zoro # G5472519
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 1995 To 2004 Toyota Truck Tacoma
Family Code
TT7139
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1TT7139
- Zoro #
- G5472519
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 1995 To 2004 Toyota Truck Tacoma
- Color
- Black
- Family Code
- TT7139
Description
Seat Covers in Alcantara for 1995-2004 Toyota Truck Tacoma - (R), Extended Cab, 50/50 jump seat, solid backrest, REQUIRES PROFESSIONAL INSTALLATION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.