This item is Discontinued.

Coverking Seat Covers in Alcantara for 19971999 Mitsubishi Mirage, CSCAT3MB7012 CSCAT3MB7012

Seat Covers in Alcantara for 19971999 Mitsubishi Mirage, CSCAT3MB7012 (Discontinued)

  • Mfr # CSCAT3MB7012
  • Zoro # G5532463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3MB7012
Zoro #
G5532463
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Rear
For Use With
For 1997 To 1999 Mitsubishi Mirage
Family Code
MB7012

Description

Seat Covers in Alcantara for 1997-1999 Mitsubishi Mirage - (R), Coupe, Solid bench, solid backrest, no headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.