This item is Discontinued.

Coverking Seat Covers in Alcantara for 19982001 Ford Ranger, CSCAT3FD7053 CSCAT3FD7053

Seat Covers in Alcantara for 19982001 Ford Ranger, CSCAT3FD7053 (Discontinued)

  • Mfr # CSCAT3FD7053
  • Zoro # G5474418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3FD7053
Zoro #
G5474418
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Front
For Use With
For 1998 To 2001 Ford Ranger
Family Code
FD7053

Description

Seat Covers in Alcantara for 1998-2001 Ford Ranger - (F), 60/40 Split, W/Built in Hdrst, W/Consol & Left-Side Push Btn, W/O Cuphldr, W/Dr. Lvr Near Front

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.