This item is Discontinued.

Coverking Seat Covers in Alcantara for 19992000 Volkswagen Beetle, CSCAT3VW7027 CSCAT3VW7027

Seat Covers in Alcantara for 19992000 Volkswagen Beetle, CSCAT3VW7027 (Discontinued)

  • Mfr # CSCAT3VW7027
  • Zoro # G5588061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT3VW7027
Zoro #
G5588061
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Front
For Use With
For 1999 To 2000 Volkswagen Beetle
Family Code
VW7027

Description

Seat Covers in Alcantara for 1999-2000 Volkswagen Beetle - (F), GLX model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.