Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19991999 GMC Truck Sierra, CSCAT0GM7444
Mfr # CSCAT0GM7444
Zoro # G5497700
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7444
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0GM7444
- Zoro #
- G5497700
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7444
Description
Seat Covers in Alcantara for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (F), 50/50 manual bukt, w/remov hdrst, w/o pwr lumbar, w/bottm lever, w/bkrst lever,OLD BODY CLASSIC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov