Seat Covers in Alcantara for 19992001 Ford Truck F250, CSCAT1FD7028
- Mfr # CSCAT1FD7028
- Zoro # G5440912
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7028
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1FD7028
- Zoro #
- G5440912
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7028
Description
Seat Covers in Alcantara for 1999-2001 Ford Truck F-250, 350 (Super Duty) - (F), 40/20/40 w/builtin headrest, w/folding console w/o top-mounted cupholder, w/o builtin seatbelt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.