Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19992002 Chevrolet Truck, CSCAT3CH7240
- Mfr # CSCAT3CH7240
- Zoro # G5520353
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 1999 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3CH7240
- Zoro #
- G5520353
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 1999 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
- Color
- Gray
- Family Code
- CH7240
Description
Seat Covers in Alcantara for 1999-2002 Chevrolet Truck Silverado 1500,2500(not HD) - (R), Solid bench w/Removable headrest, Extended Cab
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.