Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 19992006 Chevrolet Truck, CSCAT3CH7798
Mfr # CSCAT3CH7798
Zoro # G5443012
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7798
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3CH7798
- Zoro #
- G5443012
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 1999 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH7798
Description
Seat Covers in Alcantara for 1999-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), BASE MODEL, 40/20/40 split, w/manual dr & pass, W/O CONSOLE, FOR CLOTH SEAT