This item is Discontinued.

Coverking Seat Covers in Alcantara for 20002004 Dodge Dakota, CSCAT3DG7195 CSCAT3DG7195

Seat Covers in Alcantara for 20002004 Dodge Dakota, CSCAT3DG7195 (Discontinued)

  • Mfr # CSCAT3DG7195
  • Zoro # G5484583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3DG7195
Zoro #
G5484583
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Front
For Use With
For 2000 To 2004 Dodge Dakota
Family Code
DG7195

Description

Seat Covers in Alcantara for 2000-2004 Dodge Dakota - (F), 40/20/40 Split Bench, w/solid armrest, Not for pwr seat, Not for Quad Cab, W/O BACKSIDE LEVERS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.