Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20002000 Chevrolet Truck, CSCAT3CH7631
Mfr # CSCAT3CH7631
Zoro # G7108601
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7631
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3CH7631
- Zoro #
- G7108601
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2000 To 2000 Chevrolet Truck C/K 1500,2500,3500
- Color
- Gray
- Family Code
- CH7631
Description
Seat Covers in Alcantara for 2000-2000 Chevrolet Truck C/K 1500,2500,3500 - (F), 50/50 manual bukt, w/remov hdrst, w/pwr lumbar, w/bottm lever, w/o bkrst lever, Not 00Silverado