Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20002001 Ford Truck F250, CSCAT0FD7382
- Mfr # CSCAT0FD7382
- Zoro # G7057632
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2000 To 2001 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7382
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0FD7382
- Zoro #
- G7057632
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Color
- Beige
- Seat Position
- Front
- For Use With
- For 2000 To 2001 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7382
Description
Seat Covers in Alcantara for 2000-2001 Ford Truck F-250, 350 (Super Duty) - (F), 40/20/40 w/built-in headrest, w/folding console w/top-mounted cupholder, w/o built-in seatbelt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.