Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20002002 Chevrolet Truck, CSCAT0CH7025
Mfr # CSCAT0CH7025
Zoro # G5433860
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2000 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0CH7025
- Zoro #
- G5433860
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Color
- Beige
- Seat Position
- Rear
- For Use With
- For 2000 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH7025
Description
Seat Covers in Alcantara for 2000-2002 Chevrolet Truck Silverado 1500,2500(not HD) - (R), 60/40 Split Bench, W/Removable Headrest, W/Folding Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.