Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20002004 Toyota Truck, CSCAT3TT7348
- Mfr # CSCAT3TT7348
- Zoro # G5592760
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2000 To 2004 Toyota Truck Tundra
Family Code
TT7348
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3TT7348
- Zoro #
- G5592760
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2000 To 2004 Toyota Truck Tundra
- Family Code
- TT7348
Description
Seat Covers in Alcantara for 2000-2004 Toyota Truck Tundra - (F), BASE MODEL, 50/50 bucket