This item is Discontinued.

Coverking Seat Covers in Alcantara for 20012005 Chevrolet Venture, CSCAT1CH7434 CSCAT1CH7434

Seat Covers in Alcantara for 20012005 Chevrolet Venture, CSCAT1CH7434 (Discontinued)

  • Mfr # CSCAT1CH7434
  • Zoro # G7074073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1CH7434
Zoro #
G7074073
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Rear
For Use With
For 2001 To 2005 Chevrolet Venture
Family Code
CH7434

Description

Seat Covers in Alcantara for 2001-2005 Chevrolet Venture - (R), 50/50 Split bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.