Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20012002 GMC Truck Sierra, CSCAT3GM7239
Mfr # CSCAT3GM7239
Zoro # G5593619
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7239
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3GM7239
- Zoro #
- G5593619
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2001 To 2002 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM7239
Description
Seat Covers in Alcantara for 2001-2002 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 1500HD ONLY, 60/40 Split Bench, W/Removable Headrest, W/Folding Console