Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20012003 Ford Trk, CSCAT3FD7045
Mfr # CSCAT3FD7045
Zoro # G5469454
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2001 To 2003 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3FD7045
- Zoro #
- G5469454
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2001 To 2003 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7045
Description
Seat Covers in Alcantara for 2001-2003 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Removable Headrest,W/Folding Center Console,W/Builtin Belt