This item is Discontinued.

Coverking Seat Covers in Alcantara for 20012003 Toyota Highlander, CSCAT0TT337R CSCAT0TT337R

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 20012003 Toyota Highlander, CSCAT0TT337R (Discontinued)

Mfr # CSCAT0TT337R
Zoro # G7088870
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0TT337R
Zoro #
G7088870
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2001 To 2003 Toyota Highlander
Color
Beige
Family Code
TT337R

Description

Seat Covers in Alcantara for 2001-2003 Toyota Highlander - (R), 60/40 Split bench w/removable headrest ..(SPECIAL SEW INST - FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.