This item is Discontinued.

Coverking Seat Covers in Alcantara for 20022002 Honda Accord, CSCAT0HD7255 CSCAT0HD7255

This item is Discontinued.

Coverking

Seat Covers in Alcantara for 20022002 Honda Accord, CSCAT0HD7255 (Discontinued)

Mfr # CSCAT0HD7255
Zoro # G5489684
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0HD7255
Zoro #
G5489684
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Beige
For Use With
For 2002 To 2002 Honda Accord Sedan
Family Code
HD7255

Description

Seat Covers in Alcantara for 2002-2002 Honda Accord Sedan - (F), SPECIAL EDITION, 50/50 bucket w/removable headrest, W/SIDE AIRBAG, W/O LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.