This item is Discontinued.

Coverking Seat Covers in Alcantara for 20022004 GMC Sonoma  F, CSCAT0GM7182 CSCAT0GM7182

Seat Covers in Alcantara for 20022004 GMC Sonoma F, CSCAT0GM7182 (Discontinued)

  • Mfr # CSCAT0GM7182
  • Zoro # G5482361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0GM7182
Zoro #
G5482361
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2002 To 2004 GMC Sonoma
Color
Beige
Family Code
GM7182

Description

Seat Covers in Alcantara for 2002-2004 GMC Sonoma - (F), 50/50 bucket w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.