This item is Discontinued.

Coverking Seat Covers in Alcantara for 20022006 Mitsubishi Lancer, CSCAT1MB7013 CSCAT1MB7013

Seat Covers in Alcantara for 20022006 Mitsubishi Lancer, CSCAT1MB7013 (Discontinued)

  • Mfr # CSCAT1MB7013
  • Zoro # G7077144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT1MB7013
Zoro #
G7077144
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 2002 To 2006 Mitsubishi Lancer
Family Code
MB7013

Description

Seat Covers in Alcantara for 2002-2006 Mitsubishi Lancer - (F), 50/50 Bucket, W/Remov Hdrst, W/O Turning Knob on Driver Side, W/O Side Airbag,NOT FOR EVOLUTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.