Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20022004 Chevrolet Truck, CSCAT0CH7262
- Mfr # CSCAT0CH7262
- Zoro # G5449820
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2002 To 2004 Chevrolet Truck S10-Pickup
Family Code
CH7262
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0CH7262
- Zoro #
- G5449820
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2002 To 2004 Chevrolet Truck S10-Pickup
- Family Code
- CH7262
Description
Seat Covers in Alcantara for 2002-2004 Chevrolet Truck S10-Pickup - (F), 60/40 w/built-in headrest, w/console