Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20022004 Ford Truck F250, CSCAT1FD7005
Mfr # CSCAT1FD7005
Zoro # G7134291
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7005
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD7005
- Zoro #
- G7134291
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7005
Description
Seat Covers in Alcantara for 2002-2004 Ford Truck F-250, 350 (Super Duty) - (F),40/20/40 w/builtin hdrst, w/folding console, w/top-mount cupholdr,W/O builtinbelt,Also fits F450