Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20022004 Ford Truck F250, CSCAT3FD7248
Mfr # CSCAT3FD7248
Zoro # G5463041
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7248
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3FD7248
- Zoro #
- G5463041
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7248
Description
Seat Covers in Alcantara for 2002-2004 Ford Truck F-250, 350 (Super Duty) - (F), 50/50 bucket w/built-in headrest, w/armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.