This item is Discontinued.

Coverking Seat Covers in Alcantara for 20032005 Mazda MPV  F, CSCAT1MA9512 CSCAT1MA9512

Seat Covers in Alcantara for 20032005 Mazda MPV F, CSCAT1MA9512 (Discontinued)

  • Mfr # CSCAT1MA9512
  • Zoro # G7064142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1MA9512
Zoro #
G7064142
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 2003 To 2005 Mazda MPV
Family Code
MA9512

Description

Seat Covers in Alcantara for 2003-2005 Mazda MPV - (F), 50/50 bkt, w/rmv hdrst, w/power dr & man pass seat, w/1 armrest per seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.