Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20032006 Chevrolet Truck, CSCAT0CH7038
Mfr # CSCAT0CH7038
Zoro # G5440020
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0CH7038
- Zoro #
- G5440020
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2003 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH7038
Description
Seat Covers in Alcantara for 2003-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/built-in shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.