Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20032006 Chevrolet Truck, CSCAT1CH7053
Mfr # CSCAT1CH7053
Zoro # G5501392
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7053
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1CH7053
- Zoro #
- G5501392
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2003 To 2006 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH7053
Description
Seat Covers in Alcantara for 2003-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 40/20/40 split, w/pwr dr, w/manual pass, w/folding console, w/built-in shoulder belt