Seat Covers in Alcantara for 20032006 Chevrolet Truck, CSCAT1CH8191
- Mfr # CSCAT1CH8191
- Zoro # G5480803
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH8191
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1CH8191
- Zoro #
- G5480803
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH8191
Description
Seat Covers in Alcantara for 2003-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 2500/3500, 60/40, w/remov hdrsts, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.