Seat Covers in Alcantara for 20032006 GMC Truck Sierra, CSCAT1GM8238

  • Mfr # CSCAT1GM8238

  • Zoro # G7131613


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2003 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8238
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1GM8238
Zoro #
G7131613
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
Color
Black
For Use With
For 2003 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8238

Description

Seat Covers in Alcantara for 2003-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), 2500/3500, 60/40, w/remov hdrsts, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.