This item is Discontinued.

This item is Discontinued.
Seat Covers in Alcantara for 20032006 Nissan 350 Z, CSCAT0NS7194 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCAT0NS7194
Zoro #
G5486263
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Alcantara
For Use With
For 2003 To 2006 Nissan 350 Z
Color
Beige
Family Code
NS7194
Description
Seat Covers in Alcantara for 2003-2006 Nissan 350 Z - 50/50 bucket w/removable headrest, w/power driver seat, w/power pass seat, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.