Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20042004 Ford Trk, CSCAT1FD7069
Mfr # CSCAT1FD7069
Zoro # G7091372
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7069
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD7069
- Zoro #
- G7091372
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7069
Description
Seat Covers in Alcantara for 2004-2004 Ford Trk F-150/250/350 NO SuperDuty - (R), Not Heritage 2004 Model, Bench, 60/40 split bottom, solid back, W/Removable Headrst, W/O Armrst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.