Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20042004 Kia Spectra, CSCAT1KI7065
Mfr # CSCAT1KI7065
Zoro # G5449714
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2004 To 2004 Kia Spectra
Family Code
KI7065
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1KI7065
- Zoro #
- G5449714
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Kia Spectra
- Color
- Black
- Family Code
- KI7065
Description
Seat Covers in Alcantara for 2004-2004 Kia Spectra - (R),SEDAN, 60/40 with removable headrest, REQ PROFESSIONAL INSTALLATION, ONLY FOR 2004.5 NEW SPECTRA