Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20042005 Chevrolet Malibu, CSCAT0CH7154
- Mfr # CSCAT0CH7154
- Zoro # G5438009
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2004 To 2005 Chevrolet Malibu
Family Code
CH7154
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0CH7154
- Zoro #
- G5438009
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2004 To 2005 Chevrolet Malibu
- Color
- Beige
- Family Code
- CH7154
Description
Seat Covers in Alcantara for 2004-2005 Chevrolet Malibu - (R), Sedan - 60/40 split rear bench w/removable headrest, w/o armrest, WILL NOT FIT CLASSIC