Shop COVERKING

Seat Covers in Alcantara for 20042006 Nissan Maxima, CSCAT0NS7046

  • Mfr # CSCAT0NS7046
  • Zoro # G5460722

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2006 Nissan Maxima
Family Code
NS7046
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0NS7046
Zoro #
G5460722
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2006 Nissan Maxima
Color
Beige
Family Code
NS7046

Description

Seat Covers in Alcantara for 2004-2006 Nissan Maxima - (F), 50/50 Bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews