Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20042006 Toyota Highlander, CSCAT0TT7336
Mfr # CSCAT0TT7336
Zoro # G5465552
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7336
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0TT7336
- Zoro #
- G5465552
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2004 To 2006 Toyota Highlander
- Family Code
- TT7336
Description
Seat Covers in Alcantara for 2004-2006 Toyota Highlander - (F), BASE TWO-ROW MODEL, 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov