Shop COVERKING

Seat Covers in Alcantara for 20042008 Volkswagen, CSCAT3VW7087

  • Mfr # CSCAT3VW7087

  • Zoro # G5578374


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2008 Volkswagen Touareg
Family Code
VW7087
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3VW7087
Zoro #
G5578374
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2008 Volkswagen Touareg
Color
Gray
Family Code
VW7087

Description

Seat Covers in Alcantara for 2004-2008 Volkswagen Touareg - (F), 50/50 bukt, w/pwr seats, w/side airbag,FLAP BETWEN BACK/BOTTOM NEED REMOV TO INSTAL..(sew inst)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.