Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20042010 Chevrolet, CSCAT0CH8020
Mfr # CSCAT0CH8020
Zoro # G7026674
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH8020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0CH8020
- Zoro #
- G7026674
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Family Code
- CH8020
Description
Seat Covers in Alcantara for 2004-2010 Chevrolet Colorado - (F), 50/50 manual highback bucket, w/backrest lever-dr, w/bottom lever dr. & pass, w/turning knob