Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20042010 GMC Canyon F, CSCAT3GM7179
Mfr # CSCAT3GM7179
Zoro # G5593591
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7179
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3GM7179
- Zoro #
- G5593591
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2004 To 2010 GMC Canyon
- Family Code
- GM7179
Description
Seat Covers in Alcantara for 2004-2010 GMC Canyon - (F), 60/40, w/o console, w/o armrst, w/bkrst lever-dr. & pass., w/o lumbr, w/btm cushn-mnt cupholder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov