Shop COVERKING

Seat Covers in Alcantara for 20042010 GMC Canyon F, CSCAT3GM7604

  • Mfr # CSCAT3GM7604
  • Zoro # G5520414

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT3GM7604
Zoro #
G5520414
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Color
Gray
Family Code
GM7604

Description

Seat Covers in Alcantara for 2004-2010 GMC Canyon - (F), 60/40, w/o console, w/o armrst, w/bkrst lever-dr & pass, w/o lumbr, w/o btm cshn-mnt cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews